FAG

FAG Pillow block housing SNV062-F-L

  • ERIKS:12256451
  • Manufacturer:4012802385090
Image 1
Image 2
Image 1
Image 2
Save to list

€81.32/ pieceexcl. VAT

€98.40incl. VAT

Estimated delivery date - 28/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
SNV
Outer dimension bearing
62 mm
Construction type
Pillow Block
Length
185 mm
Height
91 mm
Width
75 mm
Shaft height
50 mm
Foot width
52 mm
Base height
22 mm
Number of bolt holes
2
Thread size metric (M..)
M 12
Centre distance of mounting holes
150 mm
Housing material
Cast iron
Alternatives
Product Image

SKF Pillow block housing SNL 506-605

  • Eriks:23769827
  • Manufacturer:SNL 506-605

€179.84/ pieceexcl. VAT

€217.61incl. VAT

5 In stock - Estimated delivery date 26/10/2026