

€7,738.67/ pieceexcl. VAT
€9,363.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SNS..-Z-D |
Construction type | Pillow Block |
Length | 700 mm |
Height | 474 mm |
Width | 310 mm |
Number of bolt holes | 4 |
Housing material | Ductile cast iron |