FAG

FAG Pillow block housing SNS3236-Z-D

  • ERIKS:12626501
  • Manufacturer:4047643276658
Image 1
Save to list

€4,167.46/ pieceexcl. VAT

€5,042.63incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
SNS..-Z-D
Construction type
Pillow Block
Length
560 mm
Height
375 mm
Width
260 mm
Number of bolt holes
4
Housing material
Ductile cast iron