FAG

FAG Pillow block housing SNS3084-Z-D

  • ERIKS:14182168
Image 1
Save to list

€19,424.72/ pieceexcl. VAT

€23,503.91incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
SNS..-Z-D
Construction type
Pillow Block
Length
1040 mm
Height
715 mm
Width
400 mm
Number of bolt holes
4
Housing material
Ductile cast iron