FAG

FAG Pillow block housing SNS3080-Z-D

  • ERIKS:14182165
Image 1
Save to list

€18,781.63/ pieceexcl. VAT

€22,725.77incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
SNS..-Z-D
Construction type
Pillow Block
Length
1000 mm
Height
695 mm
Width
400 mm
Number of bolt holes
4
Housing material
Ductile cast iron