FAG

FAG Pillow block housing SNS3044-Z-D

  • ERIKS:12626481
  • Manufacturer:4047643275903
Image 1
Save to list

€5,144.53/ pieceexcl. VAT

€6,224.88incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
SNS..-Z-D
Construction type
Pillow Block
Length
610 mm
Height
411 mm
Width
280 mm
Number of bolt holes
4
Housing material
Ductile cast iron