

€3,313.67/ pieceexcl. VAT
€4,009.54incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SNS..-Z-D |
Construction type | Pillow Block |
Length | 530 mm |
Height | 353 mm |
Width | 240 mm |
Number of bolt holes | 4 |
Housing material | Ductile cast iron |