

€2,950.01/ pieceexcl. VAT
€3,569.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SNS..-Z-D |
Construction type | Pillow Block |
Length | 510 mm |
Height | 333 mm |
Width | 230 mm |
Number of bolt holes | 4 |
Housing material | Ductile cast iron |
€1,843.82/ pieceexcl. VAT
€2,231.02incl. VAT
Estimated delivery date - 10/11/2026