

€355.92/ pieceexcl. VAT
€430.66incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SES..-L |
Outer dimension bearing | 180 mm |
Construction type | Pillow Block |
Length | 380 mm |
Height | 218 mm |
Width | 160 mm |
Shaft height | 112 mm |
Foot width | 110 mm |
Base height | 40 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 320 mm |
Housing material | Cast iron |