

€175.08/ pieceexcl. VAT
€211.85incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SES..-L |
Outer dimension bearing | 120 mm |
Construction type | Pillow Block |
Length | 275 mm |
Height | 150 mm |
Width | 110 mm |
Shaft height | 80 mm |
Foot width | 80 mm |
Base height | 30 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 230 mm |
Housing material | Cast iron |
€161.20/ pieceexcl. VAT
€195.05incl. VAT
105 In stock - Estimated delivery date 06/11/2026