

€273.72/ pieceexcl. VAT
€331.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SES..-L |
Outer dimension bearing | 160 mm |
Construction type | Pillow Block |
Length | 345 mm |
Height | 194 mm |
Width | 140 mm |
Shaft height | 100 mm |
Foot width | 100 mm |
Base height | 35 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 290 mm |
Housing material | Cast iron |
€287.10/ pieceexcl. VAT
€347.39incl. VAT
Estimated delivery date - 10/11/2026