

€241.56/ pieceexcl. VAT
€292.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SES..-L |
Outer dimension bearing | 150 mm |
Construction type | Pillow Block |
Length | 320 mm |
Height | 183 mm |
Width | 125 mm |
Shaft height | 95 mm |
Foot width | 90 mm |
Base height | 32 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 260 mm |
Housing material | Cast iron |
€253.32/ pieceexcl. VAT
€306.52incl. VAT
Estimated delivery date - 09/11/2026