FAG

FAG Pillow block housing SES214-L

  • ERIKS:14280119
  • Manufacturer:4054372669323
Image 1
Save to list

€178.68/ pieceexcl. VAT

€216.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
SES..-L
Outer dimension bearing
125 mm
Construction type
Pillow Block
Length
275 mm
Height
158 mm
Width
105 mm
Shaft height
80 mm
Foot width
80 mm
Base height
30 mm
Number of bolt holes
2
Centre distance of mounting holes
230 mm
Housing material
Cast iron