




€175.08/ pieceexcl. VAT
€211.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SES |
Type | Plummer Block Housing |
Outer dimension bearing | 120 mm |
Construction type | Pillow Block |
Length | 275 mm |
Height | 150 mm |
Width | 110 mm |
Shaft height | 80 mm |
Foot width | 80 mm |
Base height | 30 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 230 mm |
Housing material | Cast iron |
D | 120 mm |
G | 110 mm |
H | 80 mm |
H1 | 150 mm |
s | M16 |
€211.19/ pieceexcl. VAT
€255.54incl. VAT
Estimated delivery date - 10/11/2026