

€139.80/ pieceexcl. VAT
€169.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SES..-L |
Outer dimension bearing | 110 mm |
Construction type | Pillow Block |
Length | 255 mm |
Height | 134 mm |
Width | 105 mm |
Shaft height | 70 mm |
Foot width | 70 mm |
Base height | 30 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 210 mm |
Housing material | Cast iron |
€170.20/ pieceexcl. VAT
€205.94incl. VAT
1 In stock - Estimated delivery date 06/11/2026