FAG

FAG Multi-Point lubrication system battery version ARCALUB-C2-2P

  • ERIKS:13242811
  • Manufacturer:4054364920319
Image 1
Save to list

€571.98/ pieceexcl. VAT

€692.10incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
ARCALUB-C2
Drive mechanism
Battery
Container volume
250 ml
Lubricant
Grease: up to NLGI 2
Operating temperature
from -20 to 70 °C
Max. operating pressure
30 bar
Number of connections
2
Flow rate
0.15 cm³
Degree of protection (IP)
54
Alarm function
Yes
Weight
1 kg
Operating voltage
3 V
Material
Polyamide 6.6