

€1,309.91/ pieceexcl. VAT
€1,584.99incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | ARCALUB-C8 |
Drive mechanism | Machine Steering |
Container volume | 800 ml |
Lubricant | Grease: up to NLGI 3 |
Operating temperature | from -20 to 70 °C |
Max. operating pressure | 70 bar |
Number of connections | 4 |
Flow rate | 0.15 cm³ |
Degree of protection (IP) | 65 |
Alarm function | Yes |
Weight | 3 kg |
Operating voltage | 24 V |
Material | Aluminium with powder coating |