FAG

FAG Miniature flanged ball bearing Steel Closure on both sides F685-2Z-HLC

  • ERIKS:14191451
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€11.31/ pieceexcl. VAT

€13.69incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
68
Type
685
Execution
Single row
Inner Diameter
5 mm
Outer Diameter
11 mm
Width
5 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes
Dynamic load rating
0.716 kN
Static load rating
0.283 kN