






€11.17/ pieceexcl. VAT
€13.52incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 604 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 12 mm |
Width | 4 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Dynamic load rating | 0.959 kN |
Static load rating | 0.347 kN |