




€8.83/ pieceexcl. VAT
€10.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 68 |
Type | 682 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 5 mm |
Width | 1.5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |