






€5.06/ pieceexcl. VAT
€6.12incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 635 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 2.75 kN |
Static load rating | 1.05 kN |
Reference speed | 27500 rpm |
Limiting speed | 53000 rpm |
€4.00/ pieceexcl. VAT
€4.84incl. VAT
70 In stock - Estimated delivery date 09/11/2026