






€4.97/ pieceexcl. VAT
€6.01incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 634 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 16 mm |
Width | 5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 1735 kN |
Static load rating | 0.671 kN |
Reference speed | 32500 rpm |
Limiting speed | 63000 rpm |