






€4.50/ pieceexcl. VAT
€5.45incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 629 |
Execution | Single row |
Inner Diameter | 9 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 5.3 kN |
Static load rating | 1.97 kN |
Reference speed | 27000 rpm |
Limiting speed | 44500 rpm |
€3.56/ pieceexcl. VAT
€4.31incl. VAT
Estimated delivery date - 10/11/2026