






€4.71/ pieceexcl. VAT
€5.70incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 22 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 3.5 kN |
Static load rating | 1.37 kN |
Reference speed | 31500 rpm |
Fatigue load limit | 0.085 kN |
Limiting speed | 40000 rpm |
Weight | 0.012 kg |
da_min | 10 mm |
B | 7 mm |
D | 22 mm |
d | 8 mm |
D1 | 18 mm |
d1 | 12.3 mm |
D2 | 19.3 mm |
d2 | 11 mm |
ra | 0.3 mm |