






€5.23/ pieceexcl. VAT
€6.33incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 607 |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 2.8 kN |
Static load rating | 1.06 kN |
Fatigue load limit | 0.065 kN |
Limiting speed | 25500 rpm |
Weight | 0.007 kg |
da_min | 9 mm |
B | 6 mm |
D | 19 mm |
d | 7 mm |
D1 | 15.5 mm |
d1 | 10.4 mm |
D2 | 16.7 mm |
d2 | 9.4 mm |
Da_max | 17 mm |
ra | 0.3 mm |
€4.23/ pieceexcl. VAT
€5.12incl. VAT
183 In stock - Estimated delivery date 10/11/2026