






€8.96/ pieceexcl. VAT
€10.84incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 68 |
Type | 681 |
Execution | Single row |
Inner Diameter | 1 mm |
Outer Diameter | 3 mm |
Width | 1 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.096 kN |
Static load rating | 0.027 kN |
Limiting speed | 198000 rpm |