






€6.14/ pieceexcl. VAT
€7.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 69 |
Type | 694 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 11 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.815 kN |
Static load rating | 0.277 kN |
Limiting speed | 69000 rpm |