






€6.75/ pieceexcl. VAT
€8.17incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 69 |
Type | 693 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.475 kN |
Static load rating | 0.143 kN |
Limiting speed | 87000 rpm |