






€8.75/ pieceexcl. VAT
€10.59incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 68 |
Type | 687 |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 14 mm |
Width | 5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.999 kN |
Static load rating | 0.409 kN |
Limiting speed | 58000 rpm |