FAG

FAG Matched single row tapered roller bearing 32972-XL-DF-A400-450

  • ERIKS:14183025
Image 1
Save to list

€23,201.24/ pieceexcl. VAT

€28,073.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
329
Assembly type
Matched set
Inner Diameter
360 mm
Cup Outer diameter
480 mm
Total width
152 mm
Sealing
No
With flange
No
Dynamic load rating
2.15 kN
Static load rating
475 kN
Limiting speed
1.43 rpm