

€20,268.25/ pieceexcl. VAT
€24,524.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Matched set |
Inner Diameter | 340 mm |
Cup Outer diameter | 460 mm |
Total width | 152 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 2.18 kN |
Static load rating | 475 kN |
Limiting speed | 1.5 rpm |