FAG

FAG Matched single row tapered roller bearing 32960-XL-DF-A550-600

  • ERIKS:14183572
Image 1
Save to list

€12,743.58/ pieceexcl. VAT

€15,419.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
329
Assembly type
Matched set
Inner Diameter
300 mm
Cup Outer diameter
420 mm
Total width
152 mm
Sealing
No
With flange
No
Dynamic load rating
2.01 kN
Static load rating
410 kN
Limiting speed
1.66 rpm