

€10,356.91/ pieceexcl. VAT
€12,531.86incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Matched set |
Inner Diameter | 280 mm |
Cup Outer diameter | 380 mm |
Total width | 127 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.51 kN |
Static load rating | 305 kN |
Limiting speed | 1.84 rpm |