

€4,794.91/ pieceexcl. VAT
€5,801.84incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Matched set |
Inner Diameter | 220 mm |
Cup Outer diameter | 300 mm |
Total width | 102 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.01 kN |
Static load rating | 197 kN |
Limiting speed | 2.37 rpm |