

€22,663.46/ pieceexcl. VAT
€27,422.79incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 260 mm |
Cup Outer diameter | 480 mm |
Total width | 274 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 4.55 kN |
Static load rating | 760 kN |
Limiting speed | 1.48 rpm |