

€18,801.08/ pieceexcl. VAT
€22,749.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 240 mm |
Cup Outer diameter | 440 mm |
Total width | 254 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 3.75 kN |
Static load rating | 620 kN |
Limiting speed | 1.63 rpm |