

€14,803.89/ pieceexcl. VAT
€17,912.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 220 mm |
Cup Outer diameter | 400 mm |
Total width | 228 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 3.1 kN |
Static load rating | 510 kN |
Limiting speed | 1.8 rpm |