FAG

FAG Matched single row tapered roller bearing 32240-XL-DF-A500-550

  • ERIKS:14183046
Image 1
Save to list

€10,575.43/ pieceexcl. VAT

€12,796.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
322
Assembly type
Matched set
Inner Diameter
200 mm
Cup Outer diameter
360 mm
Total width
208 mm
Sealing
No
With flange
No
Dynamic load rating
2.7 kN
Static load rating
415 kN
Limiting speed
2.03 rpm