

€10,575.43/ pieceexcl. VAT
€12,796.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 200 mm |
Cup Outer diameter | 360 mm |
Total width | 208 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 2.7 kN |
Static load rating | 415 kN |
Limiting speed | 2.03 rpm |