

€10,266.10/ pieceexcl. VAT
€12,421.98incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 190 mm |
Cup Outer diameter | 340 mm |
Total width | 194 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 2.3 kN |
Static load rating | 365 kN |
Limiting speed | 2.12 rpm |