

€7,897.86/ pieceexcl. VAT
€9,556.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 180 mm |
Cup Outer diameter | 320 mm |
Total width | 182 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 2.04 kN |
Static load rating | 330 kN |
Limiting speed | 2.27 rpm |