FAG

FAG Matched single row tapered roller bearing 32234-XL-DF-A490-540

  • ERIKS:14183183
Image 1
Save to list

€6,681.83/ pieceexcl. VAT

€8,085.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
322
Assembly type
Matched set
Inner Diameter
170 mm
Cup Outer diameter
310 mm
Total width
182 mm
Sealing
No
With flange
No
Dynamic load rating
1.98 kN
Static load rating
310 kN
Limiting speed
2.35 rpm