

€6,681.83/ pieceexcl. VAT
€8,085.01incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 170 mm |
Cup Outer diameter | 310 mm |
Total width | 182 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.98 kN |
Static load rating | 310 kN |
Limiting speed | 2.35 rpm |