

€5,489.91/ pieceexcl. VAT
€6,642.79incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 160 mm |
Cup Outer diameter | 290 mm |
Total width | 168 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.77 kN |
Static load rating | 275 kN |
Limiting speed | 2.55 rpm |