FAG

FAG Matched single row tapered roller bearing 32232-XL-DF-A280-330

  • ERIKS:14183224
Image 1
Save to list

€5,489.91/ pieceexcl. VAT

€6,642.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
322
Assembly type
Matched set
Inner Diameter
160 mm
Cup Outer diameter
290 mm
Total width
168 mm
Sealing
No
With flange
No
Dynamic load rating
1.77 kN
Static load rating
275 kN
Limiting speed
2.55 rpm