

€4,400.15/ pieceexcl. VAT
€5,324.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 150 mm |
Cup Outer diameter | 270 mm |
Total width | 154 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.5 kN |
Static load rating | 229 kN |
Limiting speed | 2.75 rpm |