

€3,379.94/ pieceexcl. VAT
€4,089.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 140 mm |
Cup Outer diameter | 250 mm |
Total width | 143.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.3 kN |
Static load rating | 198 kN |
Limiting speed | 2.95 rpm |