

€2,715.87/ pieceexcl. VAT
€3,286.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 130 mm |
Cup Outer diameter | 230 mm |
Total width | 135.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.13 kN |
Static load rating | 171 kN |
Limiting speed | 3.2 rpm |