

€2,100.06/ pieceexcl. VAT
€2,541.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 120 mm |
Cup Outer diameter | 215 mm |
Total width | 123 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 980 kN |
Static load rating | 145 kN |
Limiting speed | 3.45 rpm |