

€884.01/ pieceexcl. VAT
€1,069.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 105 mm |
Cup Outer diameter | 190 mm |
Total width | 106 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 780 kN |
Static load rating | 111 kN |
Limiting speed | 4 rpm |